Shop MAS
See all product information
Create Account
Traditional Marine Epoxy Resin 1 Quart
- Mfr # 30-700
- Zoro # G024235447
product price:Â
$
39.99
/ea
Key Features
Color
Clear
Resin Type
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-700
- Zoro #
- G024235447
- UPC #
- 810395006729
- Country of Origin
- United States
- Item
- Marine Epoxy Resin
- Color
- Clear
- Resin Type
- Epoxy
Dimensions
- Size
- 1 qt
Description
Use MAS Traditional Marine Epoxy Resin with MAS Marine 520 Slow or 510 Fast hardeners for structural applications at a 5:1 by volume mix ratio. Or if you have completed your structural lamination, use the 3:1 by volume 320 Clear hardener to achieve a beautiful high gloss clear finishing topcoat. Easily laminates large areas of fiberglass or carbon cloth when paired with slow hardener. Ideal for saturation coating because of self-leveling properties. Low Viscosity is compatible with vacuum bagging applications. Excellent sealant when used without fiberglass or carbon cloth. Purchase with Traditional Marine Hardener for a complete system: Marine Hardener 520 Slow - 20 min pot life / 1.5 hr work time at 70F degrees / 5:1 mix ratio with Traditional Marine Resin / Use for structural lamination and strength Marine Hardener 510 Fast - 12 min pot life / 1 hr work time at 70F degrees / 5:1 mix ratio with Traditional Marine Resin / Use on small to medium sized structural lamination projects and fillet or to repair and fill holes.
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.