Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Spring
Mfr # 5XR50
Zoro # G2369796
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 750 to 1000 lb
- Deflection 0.75 in to 1.00 in
- Height 5 5/8 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mason
- MFR # 5XR50
- Zoro # G2369796
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 5/8 in |
Width | 2 3/4 in |
Dimension T | 1/2 in |
Dimension L | 8 1/4 in |
Dimension MBD | 3/8 in |
Bolt Size | 1/2 x 4 in |
Dimension HCL | 6 1/2 in |
Dimension SW | 7/16 in |
Dimension SBC | 7 1/4 in |
Dimension HCW | 1 1/2 in |
Dimension A | 5.75 in |
Dimension H | 5 5/8 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 750 to 1000 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Blue |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 750 to 1000 lb, Deflection 0.75 in to 1.00 in, Height 5 5/8 in, Width 2 3/4 in, Spring Color Blue, Bolt Size 1/2 x 4 in, Dimension A 5.75 in, Dimension T 1/2 in, Dimension SW 7/16 in, Dimension HCL 6 1/2 in, Dimension HCW 1 1/2 in, Dimension MBD 3/8 in, Dimension SBC 7 1/4 in, Dimension H 5 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 3/4 in L (J5441R-5/8)
- KESON Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft (MP415)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- MASON Floor Mount Vibration Isolator, Spring (5C127)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR73)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- KIPP Machine Feet with vibration absorption (K0670.056)
- Mason Mounts and Vibration Control