Shop All Floor Mount Vibration Isolators
Mason
Flr Mnt Seismic and Wind Vibration Isltr
Mfr # 5XR76
Zoro # G0716651
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 35 to 75 lb
- Deflection 0.75 in to 1.50 in
- Height 5 1/8 in
- Width 2 1/2 in
Product Information
- Brand Mason
- MFR # 5XR76
- Zoro # G0716651
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 1/8 in |
Width | 2 1/2 in |
Dimension F | 21.75 in |
Dimension BD | 3/8 in |
Dimension CS | 3/8 x 1 in |
Dimension E | 22.25 in |
Dimension J | 20-1/8 in |
Dimension HCL | 6 in |
Dimension A | 11 in |
Dimension L | 8 3/4 in |
Dimension T | 1 5/8 in |
Dimension G | 11 1/4 in |
Dimension H | 11 1/2 in |
Dimension B | 9.75 in |
Dimension C | 12 1/8 in |
Details
Description
Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 35 to 75 lb, Deflection 0.75 in to 1.50 in, Height 5 1/8 in, Width 2 1/2 in, Spring Color Orange, Dimension A 11 in, Dimension T 1 5/8 in, Dimension HCL 6 in, Dimension G 11 1/4 in, Dimension H 11 1/2 in, Dimension J 20-1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- CLESCO 5/8" ID Motor Shaft Arbor Extra Long Type- Deluxe Style (A-5)
- GREAT NECK 21-In. Bow Saw (BB21)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- MASON Floor Mount Vibration Isolator, Neoprene (4C992)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- MASON Floor Mount Vibration Isolator, Spring (5C130)
- MASON Floor Mount Vibration Isolator, Neoprene (4C876)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- Mason Mounts and Vibration Control