Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Spring
Mfr # 5C127
Zoro # G0371034
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 76 to 125 lb
- Deflection 0.75 in to 1.33 in
- Height 4 1/2 in
- Width 2 1/8 in
Product Information
- Brand Mason
- MFR # 5C127
- Zoro # G0371034
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 4 1/2 in |
Width | 2 1/8 in |
Dimension A | 4 in |
Dimension MBD | 1/4 in |
Bolt Size | 3/8 x 4 in |
Dimension HCW | 1 in |
Dimension H | 4 1/2 in |
Dimension HCL | 4 3/4 in |
Dimension T | 1/2 in |
Dimension SBC | 5 in |
Dimension SW | 5/16 in |
Dimension L | 5 3/4 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 76 to 125 lb, Deflection 0.75 in to 1.33 in, Height 4 1/2 in, Width 2 1/8 in, Spring Color Brown, Bolt Size 3/8 x 4 in, Dimension A 4 in, Dimension T 1/2 in, Dimension SW 5/16 in, Dimension HCL 4 3/4 in, Dimension HCW 1 in, Dimension MBD 1/4 in, Dimension SBC 5 in, Dimension H 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 2 3/8 in L (05003835001)
- WARWOOD TOOL 6' Post Hole DiggingTamp Bar (16510)
- STRINGLINER Mason Line Rfl Ylw 500' (35465)
- DECKER MFGMPANY Hog Ringer (R5)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- MASON Floor Mount Vibration Isolator, Spring, Spring Color: Black (5C128)
- MASON Floor Mount Vibration Isolator, Spring (5C133)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- MASON Floor Mount Vibration Isolator, Neoprene (4C875)
- Mason Mounts and Vibration Control