Shop All Vibration Isolator Pads
Mason
Pad, Anti Vibration, 4x4x1, PK2
Mfr # 4C977
Zoro # G2794215
product price: $19.15
/pk 2, $9.58/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 800 lb
- Length 4 in
- Width 4 in
- Height 1 in
Product Information
- Brand Mason
- MFR # 4C977
- Zoro # G2794215
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 4 in |
Width | 4 in |
Height | 1 in |
Details
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 800 lb, Length 4 in, Width 4 in, Height 1 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- SWIVEL Blu-Mol 1.75 In. Standard Tungsten Carbide Hole Cutter (SW63779)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #20 (44290)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- MASON Pad, Vibration (5XR49)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- MASON Leveling Mount, 15,000 Lb Cap, 3 In Height (2LVN2)
- MASON Vibration Isolation Pad, 4x4x1 1/4 In (2LVP1)
- MASON Leveling Mount, Dia.: 8" (5C030)
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- Mason Vibration Isolator Pads