Mason
Leveling Mount, Dia.: 8"
Mfr # 5C030
Zoro # G3066445
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 12,000 lb.
- Height 10 in
- Bolt Length 8 in
- Load Capacity 12,000 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Coupler, 3/4" (3294)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- WESTWARD 204 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (440A57)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- MASON Pad, Anti Vibration (5C025)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- MASON Vibration Iso Pad, 4x4x1 In, w/Hole (2LVP7)
- MASON Vibration Isolation Pad, 7200 lb, PK2 (20UZ21)
- MASON Pad, Anti Vibration (4C974)
- MASON Vibration Isolation Pad, 200 psi (20UZ22)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- Mason Vibration Isolator Pads