Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP020JR4
Zoro # G323648962
product price:Â $35.05
/eaKey Features
Unit Of Measure
Imperial
Compatible Brand
Universal
Rod Outside Diameter
5/8 in
Rod Length
4 in
Compatible Manufacturer Part Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP020JR4
- Zoro #
- G323648962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 5/8 in
- Rod Length
- 4 in
- Jointed End Length
- 1.28 in
Details
- Item
- Adjusting Rod
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Universal
- Graduated
- Not Graduated
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.