Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-21T1Idler
Zoro # G823557900
product price:Â
$
65.35
/ea
Key Features
Tooth Width
7/16 in
For Belt Type
Conveyor
For Shaft Size
1 in
Outside Diameter
5.08 in
Bore Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-21T1Idler
- Zoro #
- G823557900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tooth Width
- 7/16 in
- For Shaft Size
- 1 in
- Outside Diameter
- 5.08 in
- Overall Width
- 1 1/2 in
Details
- Item
- Conveyor Sprocket
- For Belt Type
- Conveyor
- Bore Shape
- Round
- Includes
- Bolts, Threaded Insert
- Number of Teeth
- 21
- Construction Type
- Two Piece
- Minimum Temperature
- -40 Degrees F
- Material
- Reinforced Nylon
- Number of Strands
- 1
- Bore Type
- Idler with No Keyway
- For Belt Series
- 8505
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.