Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP020JR12
Zoro # G323649273
product price:Â
$
57.65
/ea
Key Features
Rod Outside Diameter
5/8 in
Graduated
Not Graduated
Unit Of Measure
Imperial
Jointed End Length
1.28 in
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP020JR12
- Zoro #
- G323649273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 5/8 in
- Jointed End Length
- 1.28 in
- Rod Length
- 12 in
Details
- Item
- Adjusting Rod
- Graduated
- Not Graduated
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD