Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP524638
Zoro # G323649631
product price:Â
$
21.29
/ea
Key Features
Unit Of Measure
Imperial
Rod Length
5 7/16 in
Thread Depth
3/4 in
Compatible Brand
Universal
Rod Outside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP524638
- Zoro #
- G323649631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 5 7/16 in
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- OEM Equivalent Part Number
- VG-212-6-38
- Graduated
- Not Graduated
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.