Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5321838
Zoro # G623649003
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Universal
Rod Outside Diameter
5/8 in
Graduated
Graduated
Thread Depth
3/4 in
Unit Of Measure
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5321838
- Zoro #
- G623649003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 5/8 in
- Thread Depth
- 3/4 in
- Rod Length
- 17 9/16 in
Details
- Item
- Adjusting Rod
- Compatible Brand
- Universal
- Graduated
- Graduated
- Unit Of Measure
- Imperial
- Graduation Increments
- 1/8 in
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.