Shop MASON PLASTICS

ADJUSTING ROD

  • Mfr # MP53224516

  • Zoro # G023648927


product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Universal
Graduated
Not Graduated
Rod Outside Diameter
5/8 in
OEM Equivalent Part Number
VG-232-24-516
Compatible Series
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MP53224516
Zoro #
G023648927
UPC #
-
Country of Origin
United States

Dimensions

Rod Outside Diameter
5/8 in
Rod Length
23 7/16 in
Thread Depth
3/4 in

Details

Item
Adjusting Rod
Compatible Brand
Universal
Graduated
Not Graduated
OEM Equivalent Part Number
VG-232-24-516
Compatible Series
Universal
Unit Of Measure
Imperial
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Compatible with Manufacturer Model Number
MPDRC025, MPSAC01

Description

ADJUSTING ROD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.