Shop MASON PLASTICS
See all product information
Create Account
SAFETY CAP
Mfr # MP20022558B
Zoro # G323649440
product price:Â
$
5.85
/ea
Sold in multiples of 5 for $29.25
Key Features
For Use With
MP524 Series Adjusting Rod, MP532 Series Adjusting Rod
Color
Black
Cap Type
Mushroom Cap
Overall Length
1 in
Outside Diameter
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP20022558B
- Zoro #
- G323649440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Outside Diameter
- 2 1/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Mushroom Cap
- For Use With
- MP524 Series Adjusting Rod, MP532 Series Adjusting Rod
- Color
- Black
- Cap Type
- Mushroom Cap
- Material
- Rubber
Description
SAFETY CAP