Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP532J8516
Zoro # G723648883
product price:Â
$
44.95
/ea
Key Features
Graduation Increments
1/8 in
OEM Equivalent Part Number
VG-232J-8-516
Jointed End Length
1.27 in
Compatible Brand
Universal
Unit Of Measure
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP532J8516
- Zoro #
- G723648883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Jointed End Length
- 1.27 in
- Rod Outside Diameter
- 5/8 in
- Thread Depth
- 3/4 in
- Rod Length
- 8 in
Details
- Item
- Adjusting Rod
- Graduation Increments
- 1/8 in
- OEM Equivalent Part Number
- VG-232J-8-516
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- Universal
- Graduated
- Graduated
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.