Shop MASON PLASTICS
See all product information
Create Account
AdjustingRod, 12"L, 5/8"Dia, SS
- Mfr # MP53212516
- Zoro # G914590304
product price:Â
$
58.39
/ea
Sold in multiples of 10 for
$583.90
Key Features
Material
Stainless Steel
Rod Length
12 in
Rod Outside Diameter
5/8 in
OEM Equivalent Part Number
Valu Guide VG-232-12-516
Material Grade
303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP53212516
- Zoro #
- G914590304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 12 in
- Rod Outside Diameter
- 5/8 in
- Overall Length
- 12 in
- Thread Size
- 43236
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Material
- Stainless Steel
- OEM Equivalent Part Number
- Valu Guide VG-232-12-516
- Material Grade
- 303
- Unit Of Measure
- Imperial
- Product Type
- Adjusting Rod
- End Type
- Plain
- Graduated
- Not Graduated
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Adjusting Rod 532, 5/8 X 12 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.