Shop MASON PLASTICS
See all product information
Create Account
AdjustingRod, 8"L, 5/8"Dia, SS
- Mfr # MP532838
- Zoro # G114590364
product price:Â
$
40.49
/ea
Sold in multiples of 10 for
$404.90
Key Features
Material
Stainless Steel
Unit Of Measure
Imperial
Rod Outside Diameter
5/8 in
Material Grade
303
OEM Equivalent Part Number
Valu Guide VG-232-8-38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP532838
- Zoro #
- G114590364
- UPC #
- -
- Country of Origin
- United States
- Item
- Adjusting Rod
- Material
- Stainless Steel
- Unit Of Measure
- Imperial
- Material Grade
- 303
- OEM Equivalent Part Number
- Valu Guide VG-232-8-38
- Product Type
- Adjusting Rod
- End Type
- Plain
- Graduated
- Not Graduated
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Dimensions
- Rod Outside Diameter
- 5/8 in
- Rod Length
- 8 in
- Thread Size
- 3/8"-16
- Overall Length
- 8 in
- Thread Depth
- 3/4 in
Description
Adjusting Rod 532, 5/8 X 8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.