AdjustingRod, 8"L, 5/8"Dia, SS
- Mfr # MP5328516
- Zoro # G614590345
product price:Â
$
40.49
/ea
Sold in multiples of 10 for
$404.90
Key Features
Material
Stainless Steel
Unit Of Measure
Imperial
Rod Length
8 in
Material Grade
303
OEM Equivalent Part Number
Valu Guide VG-232-8-516
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5328516
- Zoro #
- G614590345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 8 in
- Rod Outside Diameter
- 5/8 in
- Overall Length
- 8 in
- Thread Size
- 43236
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Material
- Stainless Steel
- Unit Of Measure
- Imperial
- Material Grade
- 303
- OEM Equivalent Part Number
- Valu Guide VG-232-8-516
- End Type
- Plain
- Product Type
- Adjusting Rod
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
- Graduated
- Not Graduated
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Adjusting Rod 532, 5/8 X 8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.