Shop MASON PLASTICS
See all product information
Create Account
AdjustingRod, 9"L, 1/2"Dia, SS
- Mfr # LNMP524J938
- Zoro # G123649145
product price:Â
$
70.69
/ea
Key Features
Compatible Manufacturer Part Number
Universal
Rod Outside Diameter
1/2 in
Graduation Increments
1/8 in
Compatible Series
Universal
Graduated
Graduated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP524J938
- Zoro #
- G123649145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 9 in
- Jointed End Length
- 1.27 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- Universal
- Graduation Increments
- 1/8 in
- Compatible Series
- Universal
- Graduated
- Graduated
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
AdjustingRod,9"L,1/2"Dia,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.