Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP22158
Zoro # G023648989
product price:Â
$
27.65
/ea
Sold in multiples of 3 for $82.95
Key Features
Product Type
Bracket
Mounting Bracket Material
Nylon
Includes Knob
Knob Included
Compatible with Manufacturer Part Number
MP221S
Overall Width
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP22158
- Zoro #
- G023648989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 5/8 in
- For Axle Size
- 5/8 in
Details
- Item
- Guide Rail Bracket
- Product Type
- Bracket
- Mounting Bracket Material
- Nylon
- Includes Knob
- Knob Included
- Compatible with Manufacturer Part Number
- MP221S
- Bracket Performance
- Standard
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Mounting Bracket Type
- Guide Rail Bracket
- Color
- Black
Description
Guide Rail Bracket, Guide Rail Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Nylon, Includes Mounting Fasteners No