Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP221S
Zoro # G623648846
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Color
Black
Mounting Bracket Material
Nylon
Compatible with Manufacturer Part Number
MP221
Bracket Performance
Standard
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP221S
- Zoro #
- G623648846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 5/8 in
Details
- Item
- Spacer
- Color
- Black
- Mounting Bracket Material
- Nylon
- Compatible with Manufacturer Part Number
- MP221
- Bracket Performance
- Standard
- Compatible Brand
- Universal
- Product Type
- Spacer
- Compatible Series
- Universal
Description
Spacer, Nylon, Includes Mounting Fasteners No