Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-17T1KWSS
Zoro # G623559715
product price:Â
$
65.35
/ea
Key Features
Number of Strands
1
Material
Reinforced Nylon
Number of Teeth
17
Includes
Bolts, Set Screw, Threaded Insert
Construction Type
Two Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-17T1KWSS
- Zoro #
- G623559715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Keyway Depth
- 1/8 in
- Tooth Width
- 7/16 in
- For Shaft Size
- 1 in
- Keyway Width
- 1/4 in
- Outside Diameter
- 4.14 in
- Overall Width
- 1 1/2 in
Details
- Item
- Conveyor Sprocket
- Number of Strands
- 1
- Material
- Reinforced Nylon
- Number of Teeth
- 17
- Includes
- Bolts, Set Screw, Threaded Insert
- Construction Type
- Two Piece
- Bore Type
- Keyway with Set Screw
- Bore Shape
- Round
- For Belt Type
- Conveyor
- For Belt Series
- 8505
- Minimum Temperature
- -40 Degrees F
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.