Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP280M10F
Zoro # G423649401
product price:Â $11.79
/eaKey Features
Color
Black, Silver
Product Type
Knob
Overall Width
2 1/16 in
Compatible Brand
Universal
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP280M10F
- Zoro #
- G423649401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/16 in
Details
- Item
- Knob
- Color
- Black, Silver
- Product Type
- Knob
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Mounting Bracket Material
- Nylon
- Bracket Performance
- Standard
Description
Knob, Nylon, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.