Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP504S
Zoro # G823649247
product price:Â
$
9.35
/ea
Key Features
Color
Black, Silver, Yellow
Compatible Brand
Universal
Mounting Bracket Material
Nylon
Product Type
Spacer
Compatible with Manufacturer Part Number
MP503B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP504S
- Zoro #
- G823649247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 15/16 in
Details
- Item
- Spacer
- Color
- Black, Silver, Yellow
- Compatible Brand
- Universal
- Mounting Bracket Material
- Nylon
- Product Type
- Spacer
- Compatible with Manufacturer Part Number
- MP503B
- Compatible Series
- 503B
- Bracket Performance
- Standard
Description
Spacer, Nylon, Includes Mounting Fasteners No