Shop MASON PLASTICS

BRACKETS

  • Mfr # MPSS503SC12

  • Zoro # G423649500


product price: 
$
45.25
/ea
Sold in multiples of 2 for $90.50

Key Features

Bracket Performance
Standard
Compatible with Manufacturer Part Number
MP524
Mounting Bracket Type
Swivel Bracket
Product Type
Swivel Cap
Mounting Bracket Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPSS503SC12
Zoro #
G423649500
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
1/2 in
Overall Width
2 1/16 in

Details

Item
Swivel Bracket
Bracket Performance
Standard
Compatible with Manufacturer Part Number
MP524
Mounting Bracket Type
Swivel Bracket
Product Type
Swivel Cap
Mounting Bracket Material
Stainless Steel
Color
Black, Silver
Compatible Series
Universal
Compatible Brand
Universal
Includes Knob
Knob Included

Description

Swivel Bracket, Swivel Bracket, Bolt-On Conveyor Connection Type, For Axle Size 1/2 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners Yes

Ratings & reviews