Shop MASON PLASTICS
See all product information
Create Account
CROSSBLOCK
Mfr # MP5205858
Zoro # G023649702
product price:Â
$
16.69
/ea
Key Features
Compatible Brand
Universal
Overall Height
28.45 mm
Overall Width
28.45 mm
Connector Type
Adjustable Two-Way Connector
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5205858
- Zoro #
- G023649702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 28.45 mm
- Overall Width
- 28.45 mm
- Through Hole Diameter
- 16.13 mm
- Clamp Height
- 15.88 mm
- Channel Width
- 16.13 mm
- Clamp Length
- 70.1 mm
- Fastening Hardware Thread Size
- M6
- Overall Length
- 70.1 mm
- Clamp Width
- 15.49 mm
- Wire Rope Length
- 70.1 mm
- Length
- 70.1 mm
Details
- Item
- Cross Block
- Compatible Brand
- Universal
- Connector Type
- Adjustable Two-Way Connector
- Compatible Series
- Universal
- Mounting Hole Center to Center
- 22.35 mm
- Mounting Orientation
- Horizontal
- Fastening Hardware Material
- Stainless Steel
- Product Type
- Cross Block
- Connector Body Material
- Nylon
- Edge to Center
- 23.88 mm
- Compatible Manufacturer Part Number
- MP532
- Compatible with Manufacturer Model Number
- MP532
Description
Cross Block, Channel Width 16.13 mm, Clamp Height 15.88 mm, Clamp Length 70.1 mm, Clamp Width 15.49 mm, Connector Body Material Nylon, Connector Type Adjustable Two-Way Connector, Edge to Center 23.88 mm, Fastening Hardware Material Stainless Steel, Fastening Hardware Thread Size M6, Mounting Hole Center to Center 22.35 mm, Mounting Orientation Horizontal, Overall Height 28.45 mm, Overall Length 70.1 mm, Overall Width 28.45 mm, Rod Diameter Not Applicable, Rod Length Not Applicable