Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP201S115
Zoro # G723649439
product price:Â
$
42.65
/ea
Sold in multiples of 5 for $213.25
Key Features
Compatible Brand
Universal
Product Type
Bracket
Mounting Bracket Material
Stainless Steel
Color
Silver
Mounting Bracket Type
Flat Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP201S115
- Zoro #
- G723649439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 11/16 in
Details
- Item
- Flat Bracket
- Compatible Brand
- Universal
- Product Type
- Bracket
- Mounting Bracket Material
- Stainless Steel
- Color
- Silver
- Mounting Bracket Type
- Flat Bracket
- Bracket Performance
- Standard
- Compatible Series
- Universal
Description
Flat Bracket, Flat Bracket, Bolt-On Conveyor Connection Type, Stainless Steel, Includes Mounting Fasteners No