Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687DD6
Zoro # G923559613
product price:Â $624.99
/ea
Free Shipping & Returns
Key Features
Sheath Color
White
For Frame Shape
Straight
OEM Equivalent Part Number
VG-687-3.3-6
Guide Performance
Durable, Low Friction
Contact Type
Rolling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687DD6
- Zoro #
- G923559613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Bottom Width
- 1 3/16 in
- Overall Height
- 4 in
- Top Width
- 1 3/16 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
Details
- Item
- Conveyor Guide
- Sheath Color
- White
- For Frame Shape
- Straight
- OEM Equivalent Part Number
- VG-687-3.3-6
- Guide Performance
- Durable, Low Friction
- Contact Type
- Rolling
- Guide Finish/Coating
- Anodized
- Rail Type
- Lane Divider
- Guide Color
- Silver
- Sheath Material
- Aluminum
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 4 in Overall Height, 6 ft Overall Length, 1 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.