Shop MASON PLASTICS

ADJUSTING ROD

  • Mfr # MP5242438

  • Zoro # G123649206


product price: 
$
75.89
/ea

Key Features

Unit Of Measure
Imperial
Graduated
Not Graduated
Rod Length
23 7/16 in
Compatible Series
Universal
OEM Equivalent Part Number
VG-212-24-38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MP5242438
Zoro #
G123649206
UPC #
-
Country of Origin
United States

Dimensions

Rod Length
23 7/16 in
Thread Depth
3/4 in
Rod Outside Diameter
1/2 in

Details

Item
Adjusting Rod
Unit Of Measure
Imperial
Graduated
Not Graduated
Compatible Series
Universal
OEM Equivalent Part Number
VG-212-24-38
Compatible Brand
Universal
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Compatible with Manufacturer Model Number
MPDRC025, MPSAC01

Description

ADJUSTING ROD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.