Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-21T114KW
Zoro # G723558151
product price:Â
$
65.35
/ea
Key Features
Bore Shape
Round
Construction Type
Two Piece
Number of Teeth
21
For Belt Series
8505
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-21T114KW
- Zoro #
- G723558151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tooth Width
- 7/16 in
- For Shaft Size
- 1.25 in
- Keyway Depth
- 1/8 in
- Keyway Width
- 1/4 in
- Overall Width
- 1 1/2 in
- Outside Diameter
- 5.08 in
Details
- Item
- Conveyor Sprocket
- Bore Shape
- Round
- Construction Type
- Two Piece
- Number of Teeth
- 21
- For Belt Series
- 8505
- Number of Strands
- 1
- Material
- Reinforced Nylon
- For Belt Type
- Conveyor
- Minimum Temperature
- -40 Degrees F
- Includes
- Bolts, Threaded Insert
- Bore Type
- Keyway with No Set Screw
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.