Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687S4
Zoro # G523559150
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Guide Color
Silver
Guide Finish/Coating
Anodized
Guide Performance
Durable, Low Friction
Top Width
15/16 in
Overall Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687S4
- Zoro #
- G523559150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 15/16 in
- Overall Length
- 4 ft
- Overall Width
- 15/16 in
- Bottom Width
- 15/16 in
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Conveyor Guide
- Guide Color
- Silver
- Guide Finish/Coating
- Anodized
- Guide Performance
- Durable, Low Friction
- Contact Type
- Rolling
- OEM Equivalent Part Number
- VG-687H-1.4-04
- Sheath Material
- Aluminum
- Sheath Color
- White
- For Frame Shape
- Straight
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 1 7/8 in Overall Height, 4 ft Overall Length, 15/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.