Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687SDSP
Zoro # G623649607
product price:Â
$
42.25
/ea
Sold in multiples of 2 for $84.50
Key Features
Through Hole Diameter
0.34 in
Overall Height
3 11/16 in
Edge to Through Hole Center
0.88 in
Color
White
Overall Width
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687SDSP
- Zoro #
- G623649607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Through Hole Diameter
- 0.34 in
- Overall Height
- 3 11/16 in
- Overall Width
- 3 11/16 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Conveyor Guide Plow
- Edge to Through Hole Center
- 0.88 in
- Color
- White
- Base Type
- Single
Description
FASTRAIL