Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687DD4
Zoro # G023557809
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
For Frame Shape
Straight
Contact Type
Rolling
Sheath Material
Aluminum
OEM Equivalent Part Number
VG-687-3.3-4
Guide Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687DD4
- Zoro #
- G023557809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 ft
- Top Width
- 1 3/16 in
- Overall Width
- 1 in
- Overall Height
- 4 in
- Bottom Width
- 1 3/16 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Conveyor Guide
- For Frame Shape
- Straight
- Contact Type
- Rolling
- Sheath Material
- Aluminum
- OEM Equivalent Part Number
- VG-687-3.3-4
- Guide Color
- Silver
- Guide Performance
- Durable, Low Friction
- Sheath Color
- White
- Rail Type
- Lane Divider
- Guide Finish/Coating
- Anodized
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 4 in Overall Height, 4 ft Overall Length, 1 in Overall Width, Bristle Color Not Applicable