Shop MASON PLASTICS
See all product information
Create Account
LASER ETCHED BRACKET ASSEMBLY
Mfr # LNMP22312A
Zoro # G823557542
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Mounting Bracket Type
Guide Rail Bracket
Compatible Series
Universal
Compatible with Manufacturer Part Number
MPSSTS
Product Type
Bracket Assembly
Overall Width
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP22312A
- Zoro #
- G823557542
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/4 in
Details
- Item
- Guide Rail Bracket
- Mounting Bracket Type
- Guide Rail Bracket
- Compatible Series
- Universal
- Compatible with Manufacturer Part Number
- MPSSTS
- Product Type
- Bracket Assembly
- Color
- Black, Silver
- Includes Knob
- Knob Included
- Compatible Brand
- Universal
- Mounting Bracket Material
- Stainless Steel
- Bracket Performance
- Standard
Description
Guide Rail Bracket, Guide Rail Bracket, Bolt-On Conveyor Connection Type, Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.