Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP205A18S
Zoro # G023649412
product price:Â
$
21.15
/ea
Key Features
Bracket Performance
Standard
Compatible Series
Universal
Mounting Bracket Material
Stainless Steel
Color
Silver
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP205A18S
- Zoro #
- G023649412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
Details
- Item
- L-Bracket
- Bracket Performance
- Standard
- Compatible Series
- Universal
- Mounting Bracket Material
- Stainless Steel
- Color
- Silver
- Compatible Brand
- Universal
- Product Type
- Bracket
Description
L-Bracket, L-Bracket, Bolt-On Conveyor Connection Type, Stainless Steel, Includes Mounting Fasteners No