Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP205C18S
Zoro # G523649134
product price:Â
$
21.15
/ea
Key Features
Compatible Series
Universal
Product Type
Bracket
Color
Silver
Overall Width
1 1/2 in
Mounting Bracket Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP205C18S
- Zoro #
- G523649134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
Details
- Item
- L-Bracket
- Compatible Series
- Universal
- Product Type
- Bracket
- Color
- Silver
- Mounting Bracket Material
- Stainless Steel
- Bracket Performance
- Standard
- Compatible Brand
- Universal
Description
L-Bracket, L-Bracket, Bolt-On Conveyor Connection Type, Stainless Steel, Includes Mounting Fasteners No