Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP641K34
Zoro # G723649170
product price:Â $22.15
/eaKey Features
Mounting Bracket Type
Rod Mount Bracket
Bracket Performance
Standard
Product Type
Bracket
Compatible Brand
Universal
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP641K34
- Zoro #
- G723649170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 3/4 in
- Overall Width
- 1 11/16 in
Details
- Item
- Rod Mount Bracket
- Mounting Bracket Type
- Rod Mount Bracket
- Bracket Performance
- Standard
- Product Type
- Bracket
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Color
- Black, Silver
- Mounting Bracket Material
- Stainless Steel
- Includes Knob
- Knob Included
Description
Rod Mount Bracket, Rod Mount Bracket, Bolt-On Conveyor Connection Type, For Axle Size 3/4 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.