Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-17T1KW
Zoro # G123558133
product price:Â
$
65.35
/ea
Key Features
Minimum Temperature
-40 Degrees F
Material
Reinforced Nylon
Includes
Bolts, Threaded Insert
Bore Type
Keyway with No Set Screw
Construction Type
Two Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-17T1KW
- Zoro #
- G123558133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Keyway Depth
- 1/8 in
- Overall Width
- 1 1/2 in
- Keyway Width
- 1/4 in
- Tooth Width
- 7/16 in
- For Shaft Size
- 1 in
- Outside Diameter
- 4.14 in
Details
- Item
- Conveyor Sprocket
- Minimum Temperature
- -40 Degrees F
- Material
- Reinforced Nylon
- Includes
- Bolts, Threaded Insert
- Bore Type
- Keyway with No Set Screw
- Construction Type
- Two Piece
- For Belt Type
- Conveyor
- Number of Strands
- 1
- Number of Teeth
- 17
- For Belt Series
- 8505
- Bore Shape
- Round
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.