Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-25T1Idler
Zoro # G223559634
product price:Â
$
65.35
/ea
Key Features
Includes
Bolts, Threaded Insert
Bore Type
Idler with No Keyway
For Shaft Size
1 in
Minimum Temperature
-40 Degrees F
Number of Teeth
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-25T1Idler
- Zoro #
- G223559634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Shaft Size
- 1 in
- Outside Diameter
- 6.06 in
- Overall Width
- 1 1/2 in
- Tooth Width
- 7/16 in
Details
- Item
- Conveyor Sprocket
- Includes
- Bolts, Threaded Insert
- Bore Type
- Idler with No Keyway
- Minimum Temperature
- -40 Degrees F
- Number of Teeth
- 25
- Number of Strands
- 1
- For Belt Series
- 8505
- Bore Shape
- Round
- Material
- Reinforced Nylon
- For Belt Type
- Conveyor
- Construction Type
- Two Piece
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.