Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP020R10
Zoro # G923648812
product price:Â
$
63.75
/ea
Key Features
Compatible Series
Universal
Graduation Increments
1/8 in
Compatible Manufacturer Part Number
MP01901, MP02001
Rod Length
10 in
Rod Outside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP020R10
- Zoro #
- G923648812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 10 in
- Rod Outside Diameter
- 5/8 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Graduation Increments
- 1/8 in
- Compatible Manufacturer Part Number
- MP01901, MP02001
- Graduated
- Graduated
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Compatible with Manufacturer Model Number
- MP01901, MP02001
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.