Shop All Vibration Isolator Pads
Mason
Vibration Isolation Pad, 7200 lb, PK2
Mfr # 20UZ21
Zoro # G9048961
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 7200 lb
- Length 6 in
- Width 6 in
- Height 5/16 in
Product Information
- Brand Mason
- MFR # 20UZ21
- Zoro # G9048961
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 6 in |
Width | 6 in |
Height | 5/16 in |
Details
Description
Vibration Isolation Pad, Material Nitrile, Max. Steady Load 7200 lb, Length 6 in, Width 6 in, Height 5/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-135 Scarifier, Blue Steel Tines, 12", Plastic Handle (83-135)
- PROTO 1/2 in. Drive Hex Bit Set, Metric, 10-Piece (J5441-MA)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- MASON Leveling Mount, Dia.: 5" (5C028)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- MASON Vibration Iso Pad, 4x4x3/4 In, PK2 (2LVR6)
- MASON Pad, Anti Vibration (4C975)
- MASON Pad, Anti Vibration, PK2 (4C976)
- MASON Vibration Iso Pad, Waffle, 6x6x3/4 In (2LVR7)
- Mason Mounts and Vibration Control