CirculatingFan, 12inDia, Black, Plug-In

  • Mfr # MAC-12F
  • Zoro # G122382296
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Split Capacitor
Height
17 in
Depth
17 in
Guard Material
Steel
Standards
ETL and OSHA Compliant Guards
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAC-12F
Zoro #
G122382296
UPC #
657888173038
Country of Origin
Hong Kong

Dimensions

Height
17 in
Depth
17 in
Blade Diameter
12 in
Width
7 in
Fan Cord Length
6 ft
Fits Chest Size
Tilt-Angle Head for Directional Airflow Control

Details

Motor Type
Permanent Split Capacitor
Guard Material
Steel
Standards
ETL and OSHA Compliant Guards
Hz
60 Hz
Amps
0.42 A
Voltage
120V AC
Number of Blades
3
Airflow
1,500 cfm
Environmental Applications
Commercial, Home and Office, Industrial
Fan Power Source
Plug-In
Watts
50 W
Phase
Single
Number of Speeds
3
Wire Guard Finish
Powder Coated
For Location
Bedroom, Living Room, Office, Sunroom
Features
Tilt-Angle Head for Directional Airflow Control
RPM
1,075 RPM
Drive Type
Direct Drive
Fan Shape
Basket
Housing Finish
Powder Coated
Motor Enclosure
Totally Enclosed Air-Over
Base Type
Cradle
Color
Black
Motor HP
1/5 hp
Fan Blade Color
Yellow
Item
Circulating Fan
Blade Material
Aluminum
Guard Color
Black
Motor RPM
1400
Wire Color
Black

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 50 W Watts, 1,075 RPM RPM, Number of Blades 3, 0.42 A Amps, Height 17 in, Width 7 in, 60 Hz Hz, Blade Material Aluminum, Steel, Black, ETL and OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews