Shop MASTER

CirculatingFan, 20inDia, Black, Plug-In

  • Mfr # MAC-20F
  • Zoro # G122383200

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Guard Color
Black
Motor Type
Permanent Split Capacitor
Color
Black
Watts
240 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAC-20F
Zoro #
G122383200
UPC #
657888100201
Country of Origin
Hong Kong

Dimensions

Depth
24 in
Width
8 in
Blade Diameter
20 in
Height
23 in
Fan Cord Length
6 ft
Fits Chest Size
Tilt-Angle Head for Directional Airflow Control

Details

Guard Color
Black
Motor Type
Permanent Split Capacitor
Color
Black
Watts
240 W
Fan Blade Color
Yellow
Base Type
Cradle
Guard Material
Steel
Environmental Applications
Commercial, Home and Office, Industrial
Voltage
120V AC
Fan Power Source
Plug-In
Airflow
4,800 cfm
For Location
Bedroom, Living Room, Office, Sunroom
Amps
2.0 A
Item
Circulating Fan
Number of Speeds
3
Standards
ETL and OSHA Compliant Guards
Blade Material
Steel
Drive Type
Direct Drive
Wire Guard Finish
Powder Coated
Fan Shape
Basket
Phase
Single
Housing Finish
Powder Coated
Hz
60 Hz
Motor Enclosure
Totally Enclosed Air-Over
Number of Blades
3
Features
Tilt-Angle Head for Directional Airflow Control
Motor HP
1/5 hp
Wire Color
Black

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 240 W Watts, Not Applicable RPM, Number of Blades 3, 2 A Amps, Height 23 in, Width 8 in, 60 Hz Hz, Blade Material Steel, Steel, Black, ETL and OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.