Shop MASTER

CirculatingFan, 24inDia, Black, Plug-In

  • Mfr # MAC-24POSC
  • Zoro # G922385145

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fan Cord Length
12 ft
Airflow
3,900 cfm
Fan Blade Color
Yellow
Drive Type
Direct
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAC-24POSC
Zoro #
G922385145
UPC #
657888172420
Country of Origin
Taiwan, Province of China
Color
Black
Airflow
3,900 cfm
Fan Blade Color
Yellow
Drive Type
Direct
Motor Type
Permanent Split Capacitor
Features
Telescoping Adjustable Height Post
Housing Finish
Powder Coated
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Motor HP
1/3 hp
Number of Speeds
3
Blade Material
Steel
Voltage
120 V
Watts
300 W
Base Type
Pedestal
Fan Shape
Basket
Item
Circulating Fan
Guard Material
Steel
Environmental Applications
Commercial, Industrial
Amps
2.5 A
Fan Power Source
Plug-In
Standards
ETL and OSHA Compliant Guards
Phase
Single
Guard Color
Black
Wire Guard Finish
Powder Coated
Motor Enclosure
Totally Enclosed Air-Over
Hz
60 Hz
Oscillation
Yes

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Oscillating, Fan Cord Length 12 ft, Fan Power Source Plug-In, 300 W Watts, Not Applicable RPM, 2.5 A Amps, Height 55 in, Width 11 in, 60 Hz Hz, Blade Material Steel, Steel, Black, ETL and OSHA Compliant Guards

Ratings & reviews