Industrial 42" Direct Drive Barrel Fan
- Mfr # MHD-42D-C
- Zoro # G423363178
product price:
$
567.99
/ea
Key Features
Standards
ETL
Wire Guard Finish
Metalic
Height
45 in
Voltage
120V
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHD-42D-C
- Zoro #
- G423363178
- UPC #
- 657888250029
- Country of Origin
- United States
Dimensions
- Height
- 45 in
- Width
- 16 in
- Outside Dia.
- 44 in
Details
- Standards
- ETL
- Wire Guard Finish
- Metalic
- Voltage
- 120V
- Item
- Fan
- Blade Material
- Steel
- Color
- Black
Description
Get ready for an unrivaled cooling solution. The Master 42” High Capacity Direct-Drive Barrel Fan will blow you away with the massive amount of air it moves and its quiet, direct-drive operation. When you need to save on A/C and cool a giant indoor or outdoor space, this fan has you covered. With solid wheels for portability and the durable all metal construction you demand, you know you’re getting the best. This is a true workhorse air circulator. Master - built for power
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.