CirculatingFan, 30inDia, Black, Mobile

  • Mfr # MAC-30D
  • Zoro # G622384134
product price: 
$
292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Depth
32 in
Wire Guard Finish
Powder Coated
Phase
Single
Guard Color
Black
Blade Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAC-30D
Zoro #
G622384134
UPC #
657888140313
Country of Origin
Taiwan, Province of China
Wire Guard Finish
Powder Coated
Phase
Single
Guard Color
Black
Blade Material
Steel
Item
Circulating Fan
Color
Black
Motor Type
Permanent Split Capacitor
Voltage
120V AC
Guard Material
Steel
Number of Blades
3
Motor Enclosure
Totally Enclosed Air-Over
RPM
1,000 RPM
Standards
ETL and OSHA Compliant Guards
Fan Power Source
Plug-In
Fan Shape
Drum
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Motor HP
1/3 hp
Environmental Applications
Commercial, Industrial
Watts
300 W
Fan Blade Color
Yellow
Drive Type
Direct Drive
Airflow
5,500 cfm
Housing Finish
Powder Coated
Number of Speeds
3
Hz
60 Hz
Amps
2.5 A
Wire Color
Black

Dimensions

Depth
32 in
Width
9 in
Height
33 in
Blade Diameter
30 in
Fan Cord Length
9 ft

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 300 W Watts, 1,000 RPM RPM, Number of Blades 3, 2.5 A Amps, Height 33 in, Width 9 in, 60 Hz Hz, Blade Material Steel, Steel, Black, ETL and OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews