Shop MASTER

CirculatingFan, 30inDia, Black, Plug-In

  • Mfr # MHD-30P
  • Zoro # G122380971

product price: 
$
332.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Amps
1.7 A
Motor Type
Permanent Split Capacitor
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Voltage
120V AC
Number of Blades
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MHD-30P
Zoro #
G122380971
UPC #
657888183044
Country of Origin
Taiwan, Province of China
Amps
1.7 A
Motor Type
Permanent Split Capacitor
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Voltage
120V AC
Number of Blades
3
Features
Telescoping Adjustable Height Post
Guard Color
Black
Item
Circulating Fan
Base Type
Pedestal
Phase
Single
Watts
300 W
Housing Finish
Powder Coated
Guard Material
Steel
Blade Material
Steel
Number of Speeds
3
Fan Shape
Basket
Color
Black
Drive Type
Direct Drive
Fan Power Source
Plug-In
Airflow
6,200 cfm
Hz
60 Hz
Motor Enclosure
Totally Enclosed Air-Over
Motor HP
1/3 hp
Wire Guard Finish
Powder Coated
Environmental Applications
Commercial, Industrial
Standards
ETL and OSHA Compliant Guards
Wire Color
Black

Dimensions

Depth
33 in
Fan Cord Length
9 ft
Blade Diameter
30 in
Width
25 in
Height
55 in
Fits Chest Size
Telescoping Adjustable Height Post

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 300 W Watts, Not Applicable RPM, Number of Blades 3, 2.5 A Amps, Height 55 in, Width 25 in, 60 Hz Hz, Blade Material Steel, Steel, Black, ETL and OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.