CirculatingFan, 48inDia, Black, Mobile

  • Mfr # MAC-48-BDF-C
  • Zoro # G322387077
product price: 
$
945.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Hz
60 Hz
Drive Type
Belt Drive
Width
21 in
Standards
ETL and OSHA Compliant Guards
Height
50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAC-48-BDF-C
Zoro #
G322387077
UPC #
657888214809
Country of Origin
United States

Dimensions

Width
21 in
Height
50 in
Depth
49 in
Fan Cord Length
10 ft
Blade Diameter
48 in
Fits Chest Size
Built-In Handle

Details

Hz
60 Hz
Drive Type
Belt Drive
Standards
ETL and OSHA Compliant Guards
Guard Color
Black
Number of Blades
4
Environmental Applications
Industrial
Watts
950 W
Motor Enclosure
Totally Enclosed Air-Over
Color
Black
Motor Type
Permanent Split Capacitor
Motor HP
1 hp
Number of Speeds
2
Guard Material
Steel
RPM
825 RPM
Voltage
120V AC
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Wire Guard Finish
Powder Coated
Amps
9.2 A
Fan Shape
Drum
Fan Power Source
Plug-In
Item
Circulating Fan
Blade Material
Aluminum
Phase
Single
Features
Built-In Handle
Airflow
17,200 cfm
Wire Color
Black

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 950 W Watts, 825 RPM RPM, Number of Blades 4, 9.2 A Amps, Height 50 in, Width 21 in, 60 Hz Hz, Blade Material Aluminum, Steel, Black, ETL and OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews