Zoro Homepage

Extension Cord, Indoor, 1 Outlets, Green, 6 ft

  • Mfr # 834673

  • Zoro # G404014389


product price: $33.39
/ea

Key Features

Location
Indoor
Jacket Color
Green
Power Indicator
No
Cord Length
6 ft
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834673
Zoro #
G404014389
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
1
Jacket Color
Green
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Green Cube Tap Extension Cord.
  • Household.
  • Vinyl.
  • Polarized.
  • 13A.
  • Voltage - 125V.
  • Each Connector Has A Safety Cover Permanently Attached.
  • UL Listed.
  • Size - 6 ft.
  • Dimension - 2 x 1 x 9 in.
  • Item Weight - 0.31 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.