Zoro Homepage

Master Electrician 02357ME 40 ft. Beige Extension Cord

  • Mfr # 834703

  • Zoro # G204053533


product price: $56.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834703
Zoro #
G204053533
UPC #
-
Country of Origin
Indonesia

Details

Item
Power Cord

Description

Features
  • Extension Cord.
  • Color - Beige.
  • Landscape Power Center.
  • With 3 Grounded Outlets.
  • 13A.
  • Voltage - 125V.
  • UL Listed.
  • Size - 40 ft.
  • Dimension - 3 x 5 x 13 in.
  • Item Weight - 3.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.