Flexible Duct, 15 ft L, 12 in ID, Gray
- Mfr # MHD-BX1215
- Zoro # G622732379
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
12 in
Inside Diameter
12 in
Color
Gray
Compatible Manufacturer Model Number
190TMHD-TEC-DF
Includes
Ducting with Cinch Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHD-BX1215
- Zoro #
- G622732379
- UPC #
- 657888250005
- Country of Origin
- China
Dimensions
- Outside Diameter
- 12 in
- Inside Diameter
- 12 in
- Compressed Length
- 7 in
- Overall Length
- 15 ft
- Cable Length
- 7 in
- Overall Diameter
- 12 in
- Flexible Duct Inside Dia.
- 12 in
- Flexible Duct Length
- 15 ft
Details
- Color
- Gray
- Compatible Manufacturer Model Number
- 190TMHD-TEC-DF
- Includes
- Ducting with Cinch Straps
- Compatible Series
- Master TEC Heater
- Material
- Fiberglass Infused Fabric
- Product Type
- Ducting
- Compatible Product Type
- Industrial Fan, Portable Blower
- Compatible Mfr. Model Number
- 190TMHD-TEC-DF
- Compatible with Product Type
- Portable Blower
- Item
- Flexible Duct
- Flexible Duct Item
- Ducting
- For Use With
- 80TMHD-TEC-DF and 190TMHD-TEC-DF
- Shell Material
- Fiberglass Infused Fabric
Description
Product Type Ducting, Compatible with Product Type Portable Blower, Compatible Grainger Part Number 403FK2, Compatible Mfr. Model Number 190TMHD-TEC-DF, Overall Length 15 ft, Overall Diameter 12 in, Material Fiberglass Infused Fabric, Includes Ducting with Cinch Straps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.